Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Way Thermostatic Valves, 110 - DegreeF Shift Temperature

  • Mfr # 66038-110

  • Zoro # G516382048


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Port Size
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66038-110
Zoro #
G516382048
UPC #
615986069004
Country of Origin
Unknown

Dimensions

Port Size
3/4 in NPT

Details

Item
Coolers

Description

TTP thermostatic valves use the principle of expanding wax. A self-contained power Element activates a stainless steel sliding valve that provides a positive three-way valve action. All temperature settings are factory set. Elements are field replaceable to obtain the same, or a new temperature setting. On starting, total ?ow is in the mode. As the ?uid temperature rises, some ?uid is diverted to the cooling system. As ?uid temperature continues to rise, more ?ow is diverted until the valve is fully stroked. At this point, all the ?ow is diverted to the Cooler. With respect to temperature ranges, the nominal in temperature represents the operating temperature. in The first figure in the temperature range represents the valve opening point, and the second figure represents the full open point. Temperature settings are nominal. 110 °F and 140 °F are standard. Other settings are available upon request. The valves begin to shift in open about 10 °F below the nominal temperature setting and are fully shifted about 10 °F above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.