Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BlacX Duet HDD Docking Station

  • Mfr # ST0014U-D

  • Zoro # G716316508


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Number of Total Expansion Bays
2
Includes
BlacX Duet HDD Docking Station USB 3.0 Cable Power Adapter
Number of Solid State Drive Supported
2
Interfaces
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST0014U-D
Zoro #
G716316508
UPC #
-
Country of Origin
China

Details

Material
Plastic
Number of Total Expansion Bays
2
Includes
BlacX Duet HDD Docking Station USB 3.0 Cable Power Adapter
Number of Solid State Drive Supported
2
Interfaces
USB 3.0
Number of 2.5"/3.5" Bays
2
Operating System
Mac OS, Windows
Item
Drive Dock
Number of Hard Drives Supported
2
Mounting
External
Drive Interface
SATA/600

Description

We provide our clients with the latest computer and surveillance technology at affordable prices, and is supported by a team of dedicated and knowledgeable services. We provide all type of necessaries to build powerful, complete systems for any need. Our products are named for its Capacity to with stand the situation with high standard, durable and stable for daily using devices. Features Compact docking station design maximizes heat dissipation & exhaust Plug & Play installation Patented HDD ejection mechanism LED activity indicator Read & Write 2 hard drives simultaneously Specifications Interface: SATA to USB3.0 Material: Plastic HDD Compatibility: 2.5in HDD, 3.5in HDD, SSD SATA Compatiblility: SATA I/ II/ III Transfer Rate: USB 3.0 up to 5 Gbps Power Source: DC 12V 3A Accessories: USB 3.0 Cable, Power Adapter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.