Zoro Homepage

Thermaltake CPU Fan for Intel Core i7, i5, i3

  • Mfr # CLP0556-B

  • Zoro # G615835537


product price: $36.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP0556-B
Zoro #
G615835537
UPC #
841163036365
Country of Origin
China

Description

Specifications - Features: -Multi-orientation heat sink design provide sufficient airflow to VRM chipset and memory area -Optimal fin ratio and fan combination provide a cost-effective solution with good thermal performance -Spring/screw and back plate provide robust fixing with board during shipping -Silent operation - Compatibility: Intel Core i7/i5/i3 Socket LGA1156/1155/1150 - Heatsink Material: Aluminum Extrusion - Rated Voltage: 12 V - Started Voltage: 6 V - Rated Current: 0.18 A - Power Input: 2.16 W - Fan Speed: 1900 ~ 2300 rpm - Max. Air Flow: 39.7 CFM - Max. Air Pressure: 2.57 mmH2O - Noise: 22 dBA - Bearing Type: Sleeve - Life Expectation: 30 000 hrs - Connector: 4-Pins PWM - Fan Dimension: 92 x 25 mm - Heatsink Dimension: 3.77 x 3.77 x 2.39 inch / 95.8 x 95.8 x 60.6 mm - Weight: 302.0 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.