
Thermaltake Toughliquid Ultra 420 - Processor Liquid Cooling System (Discontinued)
- Mfr # CL-W366-PL14BL-A
- Zoro # G409577940
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-W366-PL14BL-A
Zoro #
G409577940
UPC #
841163086919
Country of Origin
China
Dimensions
Radiator Width
5.51 in
Fan Depth
0.98 in
Max. Fan Diameter
5.51 in
Fan Width
5.51 in
Radiator Height
17.95 in
Fan Height
5.51 in
Radiator Depth
1.06 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.