140mm SWAFAN EX14 ARGB PC Cooling FanTT Premium Edition, 3PK

  • Mfr # CLF168PL14SWA

  • Zoro # G710191644


product price:  $140.99
/pk 3, $47.00/ea
Free Shipping & Returns

Key Features

Fan Speed (Max)
2000 rpm
Fan Height
5.51"
Fan Width
5.51"
LED Color
ARGB
Package Contents
SWAFAN EX14 ARGB Cooling Fan (3) Fan Frames (3) Standard Fan Blade (Pre-installed) (3) Reverse Fan Blade (3) Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLF168PL14SWA
Zoro #
G710191644
UPC #
841163089378
Country of Origin
China

Dimensions

Fan Height
5.51"
Fan Width
5.51"
Fan Depth
0.98"
Maximum Fan Diameter
5.51"

Details

Item
Cooling Fan
Fan Speed (Max)
2000 rpm
LED Color
ARGB
Package Contents
SWAFAN EX14 ARGB Cooling Fan (3) Fan Frames (3) Standard Fan Blade (Pre-installed) (3) Reverse Fan Blade (3) Cable
Fan Bearing Type
Hydraulic Bearing
Connectors
2510-4 PIN PWM, 5V ARGB header-3PIN
Number of Fans
3
Rated Current
720 mA
Maximum Airflow
610.4-gal/min
Maximum Air Pressure
3.17mmH2O
Fan Life
4.6 Year
Noise Levels (A-Weighted)
38.8 dB(A)
Fan Speed (Min)
500 rpm

Description

SWAFAN EX14 ARGB brings magnetic force design to ARGB fans while keeping the iconic swappable fan blade design. Daisy-chaining up to 3 fans per cable improves fan connection efficiency and convenience while enhancing cable management for PC building. This design keeps the assembly process simple while reducing installation time, making this fan more user-friendly and bringing extra fun while building your PC. Besides, it opens the door for you to have control over its lighting effects by 5V motherboard-controlled software.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.