7-bladed 92mm 4-Pins PWM Aluminum Extrusion CPU Cooling Fan
Mfr # CLP0556B
Zoro # G510126570
product price: $18.89
/eaKey Features
Application
Processor
Fan Speed (Max)
2500 rpm
Connectors
4-pin PWM
Max. Fan Diameter
3.62 in
Heatsink Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP0556B
Zoro #
G510126570
UPC #
841163036365
Country of Origin
China
Dimensions
Max. Fan Diameter
3.62 in
Details
Application
Processor
Fan Speed (Max)
2500 rpm
Connectors
4-pin PWM
Heatsink Material
Aluminum
Fan Bearing Type
One Sleeve Bearing
Noise Levels
27 dB(A)
Fan Life
3.4 Year
Item
Cooling Fan/Heatsink
Compatibility
Intel Processors: Core i3 , Core i5 , Core i7 ; Intel Socket: H4 LGA-1151
Airflow
351.6 gal/min
Description
CLP0556-B 92mm CPU Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.