80 PLUS Bronze certified non-modular PSU with Hydraulic Bearing (Discontinued)
- Mfr # PS-SPD-0750NNFABU-1
- Zoro # G6337494
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-SPD-0750NNFABU-1
Zoro #
G6337494
UPC #
841163006269
Country of Origin
Unknown
Details
Item
Power Supply
Volts AC/DC
120V AC, 230V AC
Features
Environmentally Friendly
ATI CrossFire Supported
Yes
Number of Fans
1
Energy Efficiency Certification
80 Plus Bronze, 80 Plus Gold
Output Watts
750 W
Specification Compliance
ATX12V/EPS12V
NVIDIA SLI Supported
Yes
Efficiency
0.88
Number of +12V Rails
1
Output Current
18 A, 2.50 A, 24 A, 500 mA, 56 A
Output Voltage
12V DC, 3.3V DC, 5V DC
Description
PS-SPD-0750NNFABU-1 80 PLUS Bronze certified non-modular PSU with Hydraulic Bearing fan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.