
Argent HS1 Headset Stand
Mfr # GEA-HS1-THSSIL-01
Zoro # G211898905
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Height
10.4"
Width
4.9"
Compatibility
Compatible with all Headsets with Headband
Color
Space Gray
Material
Aluminum, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEA-HS1-THSSIL-01
Zoro #
G211898905
UPC #
-
Country of Origin
China
Dimensions
Height
10.4"
Width
4.9"
Details
Compatibility
Compatible with all Headsets with Headband
Color
Space Gray
Material
Aluminum, Rubber
Application
Headset
Item
Headset Stand
Features
Durable, Non-slip Base, Cable Management, Rubberized Base, USB Hub, Non-slip, LED Light
Description
Argent HS1 Headset Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.