Zoro Homepage
This item is Discontinued.
Thermaltake Core P1 TG Mini ITX No Power Supply Mini-ITX Case (Black) CA-1H9-00T1WN-00

Core P1 TG Mini ITX No Power Supply Mini-ITX Case (Black) (Discontinued)

  • Mfr # CA-1H9-00T1WN-00
  • Zoro # G6724454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-1H9-00T1WN-00
Zoro #
G6724454
UPC #
841163067338
Country of Origin
Switzerland

Dimensions

Width
13.1 in
Depth
15 in
Height
16.6 in

Details

Item
Computer Case
Material
SPCC, Tempered Glass
Color
Black
Includes
Riser Cable
Mounting
Wall
Power Supply Installed
No
Number of Expansion Slots
5
Number of Power Supplies Supported
1
Motherboard Supported
Mini ITX
Number of Total Expansion Bays
4
Number of Fans Supported
2
Number of Internal 3.5" Bays
1
Number of Internal 2.5" Bays
1
Number of External 2.5" Bays
2

Description

Core P1 TG Mini ITX CA-1H9-00T1WN-00 No Power Supply Mini-ITX Case (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.