Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT140 ARGB Sync PC Cooling Fan, 2PK

  • Mfr # CLF150PL14SWA

  • Zoro # G610070032


product price: $48.15
/pk 2, $24.08/ea

Key Features

LED Color
ARGB
Connectors
3 PIN-ARGB, 4 PIN PWM
Maximum Airflow
578.8-gal/min
Fan Width
5.51"
Rated Current
310 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLF150PL14SWA
Zoro #
G610070032
UPC #
841163086339
Country of Origin
China

Dimensions

Fan Width
5.51"
Fan Height
5.51"
Fan Depth
0.98"
Maximum Fan Diameter
5.51"

Details

LED Color
ARGB
Connectors
3 PIN-ARGB, 4 PIN PWM
Maximum Airflow
578.8-gal/min
Rated Current
310 mA
Fan Speed (Min)
500 rpm
Number of Fans
2
Fan Life
4.6 Year
Package Contents
CT140 ARGB Sync PC Cooling Fan (2-Fan Pack) (2) PWM Cable (2) ARGB Cable (2) ARGB Cable Clip
Noise Levels (A-Weighted)
30.5 dB(A)
Maximum Air Pressure
2.3mmH2O
Fan Speed (Max)
1500 rpm
Fan Bearing Type
Hydraulic Bearing
Series
CT
Item
Cooling Fan

Description

CT140 ARGB Sync PC Cooling Fan 2-Fan Pack, 5V Motherboard Sync, 16.8 Million Colors 9 Addressable LEDs, 140 mm Hydraulic Bearing Case/Radiator Fan.CT140 ARGB Sync PC Cooling Fans are Thermaltake's new generation PWM fans designed to fit all PC usage scenarios. The CT Series Fans have a fan speed of 1500 RPM and are made with specially tuned fan blades that can push the air further. The new Cable-Integrated Daisy-Chain Design provides more flexibility in cable management, and its 9 addressable LEDs can be controlled through motherboard sync software for spectacular lighting effects. It has seven fan blade structured fans can provide a 2.3 mm-H2O air pressure and an airflow of 77.37 CFM while maintaining its noise level at 30.5 db-A, allowing you to enjoy these well-balanced performance fans under a friendly budget.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.