CT140 PC Cooling Fan, Daisy-Chain Design, 140 mm Hydraulic Bearing Fan, 2PK

  • Mfr # CLF148PL14BLA

  • Zoro # G710069981


product price:  $37.45
/pk 2, $18.73/ea

Key Features

Fan Bearing Type
Hydraulic Bearing
Fan Width
5.51"
Fan Depth
0.98"
Connectors
4 PIN PWM
Fan Speed (Max)
1500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLF148PL14BLA
Zoro #
G710069981
UPC #
841163086315
Country of Origin
China

Dimensions

Fan Width
5.51"
Fan Depth
0.98"
Maximum Fan Diameter
5.51"
Fan Height
5.51"

Details

Fan Bearing Type
Hydraulic Bearing
Connectors
4 PIN PWM
Fan Speed (Max)
1500 rpm
Fan Speed (Min)
500 rpm
Package Contents
CT140 PC Cooling Fan (2-Fan Pack) (2) PWM Cable
Noise Levels (A-Weighted)
30.5 dB(A)
Fan Life
4.6 Year
Number of Fans
2
Maximum Air Pressure
2.3mmH2O
Maximum Airflow
578.8-gal/min
Rated Current
170 mA
Series
CT
Item
Cooling Fan

Description

CT140 PC Cooling Fans are Thermaltake's new generation PWM fans designed to fit all PC usage scenarios. The CT Series Fans have a fan speed of 1500 RPM and are made with specially tuned fan blades that can push the air further. The new Cable-Integrated Daisy-Chain Design provides more flexibility in cable management. It has seven fan blade structured fans can provide a 2.3 mm-H2O air pressure and an airflow of 77.37 CFM while maintaining its noise level at 30.5 db-A, allowing you to enjoy these well-balanced performance fans under a friendly budget.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.