
CTE E600 MX Snow Case
Mfr # CA1Y300M6WN00
Zoro # G713768331
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Front Audio In
Yes
Cooler Type
Fan Cooler
Number of Audio Out Ports
1
Width
10.6 in
Color
Snow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA1Y300M6WN00
Zoro #
G713768331
UPC #
841163091043
Country of Origin
China
Dimensions
Width
10.6 in
Max. PSU Length
8.66"
Max. CPU Cooler Height
6.54 in
Depth
20.2 in
Fan Size Supported
5.51 in
Height
22 in
Details
Front Audio In
Yes
Cooler Type
Fan Cooler
Number of Audio Out Ports
1
Color
Snow
Material
SPCC, Tempered Glass
Item
Computer Case
Number of Audio In Ports
1
Number of Internal 2.5" Bays
2
Front USB
Yes
Motherboard Supported
Mini ITX, EATX, ATX, Micro ATX
Number of Total Expansion Bays
4
Front Audio Out
Yes
USB Port Details
(2) USB 3.0, (1) USB 3.2 (Gen 2) Type C
Number of Internal 3.5" Bays
2
Number of Fans Installed
12
Number of USB Ports
3
Number of Expansion Slots
7
Series
CTE
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.