Zoro Homepage

Gravity i2 95W Intel LGA 1200/1156/1155/1150/1151 92mm CPU Cooler

  • Mfr # CLP0556D

  • Zoro # G410090124


product price: $16.19
/ea

Key Features

Number of Fans
1
Max. Fan Diameter
3.62"
Application
Processor
Heatsink Material
Aluminum
Max. Fan Speed
1800 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP0556D
Zoro #
G410090124
UPC #
841163056608
Country of Origin
China

Dimensions

Max. Fan Diameter
3.62"
Heatsink Width
3.77 in
Fan Dia.
92 mm
Heatsink Height
2.48 in
Max. Fan Dia.
3.62 in

Details

Number of Fans
1
Item
Cooling Fan/Heatsink
Application
Processor
Heatsink Material
Aluminum
Max. Fan Speed
1800 rpm
Fan Life
4.6 yrs
Airflow
31.343CFM
Compatibility
Intel Socket: H LGA-1156, H2 LGA-1155, H3 LGA-1150
Connectors
3-pin
Max. Airflow
234.5 gal/min
Noise Levels
21.3 dB(A)

Description

The Gravity i2 from Thermaltake, provides a simple solution, optimized for low power processors. Designed for proper clearance and easy installation, the 92mm fan delivers better cooling performance, with low noise, over standard cooling solutions. Supporting LGA 1150/1155/1156 socket types and 7 blades for better cooling performance, the Gravity i2 offers a perfect ratio of compact size and cooling performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.