Zoro Homepage

Gravity i3 Intel LGA 1700 Cocket, 95W CPU Cooler

  • Mfr # CLP094AL09WTA

  • Zoro # G110090127


product price: $20.25
/ea

Key Features

Application
Processor
Heatsink Material
Aluminum
Min. Fan Speed
1200 rpm
Number of Fans
1
Height
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP094AL09WTA
Zoro #
G110090127
UPC #
841163080535
Country of Origin
China

Dimensions

Height
2.6 in
Width
3.8 in
Max. Fan Diameter
3.62"
Max. Fan Dia.
3.62 in

Details

Application
Processor
Heatsink Material
Aluminum
Min. Fan Speed
1200 rpm
Number of Fans
1
Compatibility
Intel Socket: LGA-1700
Max. Fan Speed
3500 rpm
Noise Levels
36.5 dB(A)
Max. Air Pressure
3.01mmH2O
Item
Cooling Fan/Heatsink
Max. Airflow
425.2 gal/min
Fan Life
4.6 yrs

Description

The Gravity i3 from Thermaltake, provides a simple solution, optimized for low power processors. Designed for proper clearance and easy installation, the 92mm fan delivers better cooling performance, with low noise, over standard cooling solutions. Supporting LGA 1700 socket types and 7 blades for better cooling performance, the Gravity i3 offers a perfect ratio of compact size and cooling performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.