Zoro Homepage

LE120 ARGB PWM Fan, 3PK

  • Mfr # CLF204PL12SWA

  • Zoro # G014936064


product price: $48.89
/pk 3, $16.30/ea

Key Features

LED Color
ARGB
Fan Height
4.72"
Maximum Airflow
494.5-gal/min
Maximum Air Pressure
1.41mmH2O
Fan Speed (Max)
1500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLF204PL12SWA
Zoro #
G014936064
UPC #
841163097281
Country of Origin
China

Dimensions

Fan Height
4.72"
Maximum Fan Diameter
4.72"
Fan Depth
0.98"
Fan Width
4.72"

Details

LED Color
ARGB
Maximum Airflow
494.5-gal/min
Maximum Air Pressure
1.41mmH2O
Fan Speed (Max)
1500 rpm
Fan Speed (Min)
500 rpm
Fan Life
4.6 Year
Rated Current
350 mA
Connectors
3 Pin, 4 Pin
Number of Fans
3
Noise Levels (A-Weighted)
25.2 dB(A)
Fan Bearing Type
Hydraulic Bearing
Item
Cooling Fan

Description

Round out your build in your new chassis with our LE120 ARGB Sync PWM Fans. Featuring fan speeds up to 1500rpm the LE120 ARGB Sync PWM fan can provide up to 66.1 CFM of air making them great for both bringing in cold fresh air as well as removing exhaust. Bring color to your system with 9 LEDs in each fan that are controlled via a standard 3-Pin 5V ARGB header for easy sync through motherboard software. Make cable management simple with daisy chain 3-Pin 5V ARGB connections as well as an included 3-Way PWM Splitter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.