Level 20 MT ARGB No Power Supply ATX Mid Tower (Black) (Discontinued)
- Mfr # CA-1M7-00M1WN-00
- Zoro # G6717506
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA-1M7-00M1WN-00
Zoro #
G6717506
UPC #
841163006481
Country of Origin
Switzerland
Dimensions
Width
8 in
Depth
18.5 in
Height
17.9 in
Installed Fan Size
4.72 in
Details
Item
Computer Case
Material
Tempered Glass, SPCC
Color
Black
Mounting
Mid-tower
Number of Expansion Slots
7
Number of Power Supplies Supported
1
Number of USB Ports
2
Number of Fans Supported
10
Motherboard Supported
Micro ATX, ATX, Mini ITX
Number of Internal 2.5" Bays
4
Number of Total Expansion Bays
6
Number of Fans Installed
4
Number of Audio In Ports
1
Number of Audio Out Ports
1
Power Supply Installed
No
Number of Internal 2.5"/3.5" Bays
2
Description
Level 20 MT ARGB CA-1M7-00M1WN-00 No Power Supply ATX Mid Tower (Black)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.