
Massive Steel Mesh Panel with 1 x 120mm fan, 256 color RGB spectrum, 10 in.-15 in. Notebook Cooler
Mfr # CLN020PL12SWA
Zoro # G410126601
product price:Â $50.15
/eaKey Features
Compatibility
For 10"~ 17"Notebook
Total Number of USB Ports
1
Height
1.5"
Device Supported
Notebook
Number of Fans
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLN020PL12SWA
Zoro #
G410126601
UPC #
841163078754
Country of Origin
China
Dimensions
Height
1.5"
Maximum Screen Size Supported
15"
Width
15"
Details
Compatibility
For 10"~ 17"Notebook
Total Number of USB Ports
1
Device Supported
Notebook
Number of Fans
1
Cooling Fan
Yes
Host Interface
USB
Air Flow
314.2-gal/min
Noise Levels (A-Weighted)
32 dB(A)
Fan Speed (rpm)
1500
Item
Cooling Stand
Description
Massive 12 RGB is a notebook cooler with 5 different lighting modes to fulfill the needs of RGB lovers who are seeking to have a lightweight and powerful notebook cooler. It can support laptop sizes of up to 15 inches while providing a 2-stage riser that can adjust the notebook cooler to three different heights and elevate the PC to fit a more comfortable typing angle. Plus, a 120mm fan located in the middle of the notebook cooler can create an airflow of up to 42.0 CFM, ensuring great cooling efficiency. The size of the cooler only takes up minimal space while providing extra cooling.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.