This item is Discontinued.

Thermaltake PS-TPD-0850FNFAGU-1 Toughpower GF1/0850W/Fully Modular/Non PS-TPD-0850FNFAGU-1

PS-TPD-0850FNFAGU-1 Toughpower GF1/0850W/Fully Modular/Non (Discontinued)

  • Mfr # PS-TPD-0850FNFAGU-1
  • Zoro # G0223039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-TPD-0850FNFAGU-1
Zoro #
G0223039
UPC #
841163006597
Country of Origin
China

Dimensions

Width
5.9"
Height
3.4"
Depth
6.3"

Details

Product Type
Power Supply
Output Power
850 W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.