(PSSPD0500NPCWUSW) Power Supplies
- Mfr # PSSPD0500NPCWUSW
- Zoro # G6830023
product price:Â
$
48.55
/ea
Key Features
Amps
15 A
Output Voltage
12V DC
Green Environmental Attribute
80 Plus Standard; Environmentally Friendly
Mounting
Internal
Standards
TÜV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSSPD0500NPCWUSW
- Zoro #
- G6830023
- UPC #
- 841163062234
- Country of Origin
- Unknown
- Item
- Power Supply
- Amps
- 15 A
- Output Voltage
- 12V DC
- Green Environmental Attribute
- 80 Plus Standard; Environmentally Friendly
- Mounting
- Internal
- Standards
- TÜV
- Specification Compliance
- ATX12V/EPS12V
- Color
- Black
- Number of +12V Rails
- 1
- Input Voltage
- 230V AC
- Number of Fans
- 1
- Efficiency
- 86%
Description
Save Smart with Thermaltake's latest budget friendly power solutions, the Smart Series Power Supplies. Offering 80 PLUS Certified models for a effective power solution. Continuous Power design, provide clean reliable power for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.