Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thermaltake Riing 140mm Red LED Case Fan CL-F039-PL14RE-A

Riing 140mm Red LED Case Fan (Discontinued)

  • Mfr # CL-F039-PL14RE-A
  • Zoro # G5652176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-F039-PL14RE-A
Zoro #
G5652176
UPC #
841163060582
Country of Origin
Switzerland

Dimensions

Fan Height
5.51 in
Fan Diameter
5.51 in
Fan Width
5.51 in
Fan Depth
0.98 in

Details

Material
Rubber Pad
Application
Case
Fan Life
4.6 Year
Noise Level
28.1 dB(A)
Fan Bearing Type
Hydraulic
Connectors
3-pin
Air Flow
51.15 CFM
Fan Speed (Max)
1400 rpm
Item
Cooling Fan
Number of Fans
1
LED Color
Red
Max. Airflow
382.6 gal/min

Description

Riing 140mm Red LED Case Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.