Riing Silent 12 Red CPU Fan for Intel LGA (Discontinued)
- Mfr # CL-P022-AL12RE-A
- Zoro # G6341037
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-P022-AL12RE-A
Zoro #
G6341037
UPC #
841163064122
Country of Origin
Unknown
Dimensions
Fan Diameter
4.72 in
Details
Material
Copper Heat Pipe
Application
Processor
Max. Airflow
396.5 gal/min
Heatsink Material
Aluminum
Fan Life
4.6 Year
Number of Fans
1
Fan Bearing Type
Hydraulic
Compatibility
Processors: Intel, AMD; AMD Socket: AM2 PGA-940, AM2+ PGA-940, AM3 PGA-941, AM3+, FM1, FM2; Intel Socket: B LGA-1366, H LGA-1156, H2 LGA-1155, H3 LGA-1150, H4 LGA-1151, LGA 2011-v3, R LGA-2011, T LGA-775
Fan Speed (Max)
1400 rpm
Air Flow
53 CFM
Connectors
4-pin PWM
Item
Cooling Fan/Heatsink
LED Color
Red
Noise Level
18 dB(A)
Description
Riing Silent 12 Red CPU Fan for Intel LGA 2011-3/2011/1366/1156/1155/1151/1150/775 & AMD Socket FM2/FM1/AM3+/AM3/AM2+/AM2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.