Slim X3 Low Profile CPU Fan for Intel LGA775 & LGA1156 (Discontinued)
- Mfr # CLP0534
- Zoro # G5787057
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP0534
Zoro #
G5787057
UPC #
841163038093
Country of Origin
Switzerland
Dimensions
Height
3.5"
Width
3.9"
Depth
1.4"
Details
Product Type
Cooling Fan/Heatsink
Package Type
Retail
Compatibility
Intel Socket 1156 Up To 65W TDP, Intel Socket 775 Up To 65W TDP
Description
CLP0534 Slim X3 Low Profile CPU Fan for Intel LGA775 & LGA1156
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.