This item is Discontinued.

Thermaltake Smart 500W 80 PLUS ATX12V 2.3 Power Supply (Black) PS-SPD-0500NPCWUS-W

Smart 500W 80 PLUS ATX12V 2.3 Power Supply (Black) (Discontinued)

  • Mfr # PS-SPD-0500NPCWUS-W
  • Zoro # G5743998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-SPD-0500NPCWUS-W
Zoro #
G5743998
UPC #
841163062234
Country of Origin
Switzerland

Dimensions

Height
3.4"
Depth
5.5"
Width
5.9"

Details

Color
Black
Product Type
Power Supply
Output Power
500 W

Description

Smart 500W 80 PLUS ATX12V 2.3 Power Supply (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.