Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thermaltake Smart 600W 80 PLUS ATX12V 2.3 Power Supply (Black) PS-SPD-0600NPCWUS-W

Smart 600W 80 PLUS ATX12V 2.3 Power Supply (Black) (Discontinued)

  • Mfr # PS-SPD-0600NPCWUS-W
  • Zoro # G5731407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-SPD-0600NPCWUS-W
Zoro #
G5731407
UPC #
841163062241
Country of Origin
Switzerland

Dimensions

Depth
5.5"
Height
3.4"
Width
5.9"

Details

Color
Black
Output Power
600 W
Product Type
Power Supply

Description

Smart 600W 80 PLUS ATX12V 2.3 Power Supply (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.