This item is Discontinued.

Thermaltake Smart Pro RGB 850W 80 PLUS Bronze ATX12V 2.4 & EPS12V 2.92 Power PS-SPR-0850FPCBUS-R

Smart Pro RGB 850W 80 PLUS Bronze ATX12V 2.4 & EPS12V 2.92 Power (Discontinued)

  • Mfr # PS-SPR-0850FPCBUS-R
  • Zoro # G6337327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-SPR-0850FPCBUS-R
Zoro #
G6337327
UPC #
841163067239
Country of Origin
Switzerland

Dimensions

Width
5.9"
Height
3.4"
Depth
6.7"

Details

Output Power
850 W
Product Type
Power Supply

Description

Smart Pro RGB PS-SPR-0850FPCBUS-R 850W 80 PLUS Bronze ATX12V 2.4 & EPS12V 2.92 Power Supply w/ Active PFC & Full Modular (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.