This item is Discontinued.

Thermaltake Smart RGB 600W 80 PLUS ATX12V 2.3 Power Supply w/ Active PFC (Black) PS-SPR-0600NHFAWU-1

Smart RGB 600W 80 PLUS ATX12V 2.3 Power Supply w/ Active PFC (Black) (Discontinued)

  • Mfr # PS-SPR-0600NHFAWU-1
  • Zoro # G5730996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-SPR-0600NHFAWU-1
Zoro #
G5730996
UPC #
841163000434
Country of Origin
Switzerland

Dimensions

Width
5.9"
Height
3.4"
Depth
5.5"

Details

Output Power
600 W
Package Type
Retail
Product Type
Power Supply

Description

Smart RGB PS-SPR-0600NHFAWU-1 600W 80 PLUS ATX12V 2.3 Power Supply w/ Active PFC (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.