Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TH120 V2 ARGB Black AIO

  • Mfr # CLW360PL12SWA

  • Zoro # G713768300


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Radiator Height
6.18"
Radiator Material
Aluminum
Fan Height
4.72"
Maximum Fan Diameter
4.72"
Rated Current
310 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW360PL12SWA
Zoro #
G713768300
UPC #
841163087893
Country of Origin
China

Dimensions

Radiator Height
6.18"
Fan Height
4.72"
Maximum Fan Diameter
4.72"
Radiator Depth
1.06"
Fan Width
4.72"
Fan Depth
0.98"
Radiator Width
4.72"

Details

Radiator Material
Aluminum
Rated Current
310 mA
Fan Speed (Max)
2000 rpm
Compatible AMD Socket
AM3+, AM5, AM2+ PGA-940, AM3 PGA-941, AM2 PGA-940, AM4
Fan Bearing Type
Hydraulic Bearing
Connectors
2510 - 4 Pin PWM, 5V ARGB header - 3 Pin
Maximum Airflow
426.8-gal/min
Number of Fans
1
Package Contents
TH120 V2 ARGB Sync All-In-One Liquid Cooler Brackets for Latest Intel and AMD CPU Sockets
Fan Speed (Min)
500 rpm
Compatible Intel Socket
LGA-1200, LGA-1700, H LGA-1156, H3 LGA-1150, H4 LGA-1151, H2 LGA-1155
Noise Levels (A-Weighted)
25.8 dB(A)
LED Color
ARGB
Cooler Type
Liquid Cooler
Maximum Air Pressure
2.23mmH2O
Fan Life
4.6 Year
Item
Cooling Fan/Radiator/Water Block/Pump

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.