Zoro Homepage

TH120 V2 ARGB Snow

  • Mfr # CLW363PL12SWA

  • Zoro # G913768230


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Rated Current
310 mA
Cooler Type
Liquid Cooler
Maximum Airflow
426.8-gal/min
Radiator Height
6.18"
Fan Speed (Min)
500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW363PL12SWA
Zoro #
G913768230
UPC #
841163089231
Country of Origin
China

Dimensions

Radiator Height
6.18"
Fan Depth
0.98"
Fan Height
4.72"
Fan Width
4.72"
Radiator Depth
1.06"
Radiator Width
4.72"
Maximum Fan Diameter
4.72"

Details

Rated Current
310 mA
Cooler Type
Liquid Cooler
Maximum Airflow
426.8-gal/min
Fan Speed (Min)
500 rpm
Compatible Intel Socket
H2 LGA-1155, LGA-1700, LGA-1200, H3 LGA-1150, H4 LGA-1151, LGA-1567
Fan Bearing Type
Hydraulic Bearing
Maximum Air Pressure
2.23mmH2O
Connectors
5V ARGB header - 3 Pin, 2510 - 4 Pin PWM
Number of Fans
1
Fan Speed (Max)
2000 rpm
Package Contents
TH120 V2 ARGB Sync All-In-One Liquid Cooler - Snow Edition Brackets Intel and AMD CPU Sockets
Noise Levels (A-Weighted)
25.8 dB(A)
LED Color
ARGB
Compatible AMD Socket
AM3+, AM4, AM5, AM2 PGA-940, AM3 PGA-941, AM2+ PGA-940
Radiator Material
Aluminum
Item
Cooling Fan/Radiator/Water Block/Pump

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.