Zoro Homepage

TH240 V2 Ultra AIO

  • Mfr # CLW383PL12SWA

  • Zoro # G013768277


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Fan Height
4.72"
Cooler Type
Liquid Cooler
Number of Fans
2
Noise Levels (A-Weighted)
25.8 dB(A)
Rated Current
310 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW383PL12SWA
Zoro #
G013768277
UPC #
841163087947
Country of Origin
China

Dimensions

Fan Height
4.72"
Radiator Width
4.72"
Fan Depth
0.98"
Radiator Height
10.87"
Maximum Fan Diameter
4.72"
Fan Width
4.72"
Radiator Depth
1.06"

Details

Cooler Type
Liquid Cooler
Number of Fans
2
Noise Levels (A-Weighted)
25.8 dB(A)
Rated Current
310 mA
Compatible Intel Socket
H LGA-1156, R4 LGA-2066, LGA-1700, LGA-1200, LGA-115X, R LGA-2011, H4 LGA-1151, H3 LGA-1150, H2 LGA-1155, LGA 2011-v3
Fan Speed (Max)
2000 rpm
Connectors
3-pin ARGB, 4-pin PWM
Fan Speed (Min)
500 rpm
Package Contents
TH240 V2 Ultra ARGB Sync All-In-One Liquid Cooler Brackets for Latest Intel and AMD CPU Sockets (1) 900mm PWM Cable (1) 900mm ARGB Cable
Radiator Material
Aluminum
Maximum Airflow
426.8-gal/min
Maximum Air Pressure
2.23mmH2O
LED Color
ARGB
Compatible AMD Socket
AM2 PGA-940, AM4, FM2, FM1, AM5, AM3+, AM2+ PGA-940, AM3 PGA-941
Item
Cooling Fan/Radiator/Water Block/Pump

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.