Zoro Homepage

TH280 V2 ARGB Black AIO

  • Mfr # CLW375PL14SWA

  • Zoro # G313768298


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Fans
2
Fan Width
5.51"
Maximum Air Pressure
3.02mmH2O
Fan Bearing Type
Hydraulic Bearing
Fan Life
4.6 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW375PL14SWA
Zoro #
G313768298
UPC #
841163087923
Country of Origin
China

Dimensions

Fan Width
5.51"
Radiator Width
5.47"
Radiator Height
12.48"
Radiator Depth
1.06"
Maximum Fan Diameter
5.51"
Fan Height
5.51"
Fan Depth
0.98"

Details

Number of Fans
2
Maximum Air Pressure
3.02mmH2O
Fan Bearing Type
Hydraulic Bearing
Fan Life
4.6 Year
Noise Levels (A-Weighted)
34.7 dB(A)
Maximum Airflow
630.8-gal/min
LED Color
ARGB
Connectors
5V ARGB header - 3 Pin, 2510 - 4 Pin PWM
Cooler Type
Liquid Cooler
Package Contents
TH280 V2 ARGB Sync All-In-One Liquid Cooler (1) 900mm PWM Cable (1) 900mm ARGB Cable Brackets for Latest Intel and AMD CPU Sockets
Fan Speed (Max)
1800 rpm
Rated Current
310 mA
Fan Speed (Min)
500 rpm
Radiator Material
Aluminum
Compatible Intel Socket
H2 LGA-1155, R4 LGA-2066, LGA-1700, R LGA-2011, H3 LGA-1150, H LGA-1156, H4 LGA-1151, LGA-1200
Compatible AMD Socket
AM4, AM2+ PGA-940, AM5, AM3+, AM2 PGA-940, AM3 PGA-941
Item
Cooling Fan/Radiator/Water Block/Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.