Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TH280 V2 ARGB Snow

  • Mfr # CLW377PL14SWA

  • Zoro # G113768252


product price: $118.47
/ea
Free Shipping & Returns

Key Features

Number of Fans
2
Fan Speed (Min)
500 rpm
Radiator Width
5.47"
Connectors
2510 - 4 Pin PWM, 5V ARGB header-3 Pin
Noise Levels (A-Weighted)
34.7 dB(A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW377PL14SWA
Zoro #
G113768252
UPC #
841163089262
Country of Origin
China

Dimensions

Radiator Width
5.47"
Maximum Fan Diameter
5.51"
Fan Height
5.51"
Fan Depth
0.98"
Radiator Depth
1.06"
Fan Width
5.51"
Radiator Height
12.48"

Details

Number of Fans
2
Fan Speed (Min)
500 rpm
Connectors
2510 - 4 Pin PWM, 5V ARGB header-3 Pin
Noise Levels (A-Weighted)
34.7 dB(A)
Fan Speed (Max)
1800 rpm
Compatible AMD Socket
AM3 PGA-941, AM4, AM2+ PGA-940, AM3+, AM2 PGA-940, AM5
Maximum Air Pressure
2.23mmH2O
Rated Current
320 mA
Package Contents
TH280 V2 ARGB Sync All-In-One Liquid Cooler - Snow Edition (1) PWM Cable 1x ARGB Cable Brackets for Intel and AMD CPU Sockets
Maximum Airflow
630.8-gal/min
LED Color
ARGB
Cooler Type
Liquid Cooler
Compatible Intel Socket
H LGA-1156, LGA-1200, LGA-1700, R LGA-2011, H2 LGA-1155, R4 LGA-2066, H3 LGA-1150, H4 LGA-1151
Radiator Material
Aluminum
Item
Cooling Fan/Radiator/Pump

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.