Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TH360 V2 ARGB Snow

  • Mfr # CLW365PL12SWA

  • Zoro # G913768292


product price: $139.85
/ea
Free Shipping & Returns

Key Features

Cooler Type
Liquid Cooler
LED Color
ARGB
Fan Bearing Type
Hydraulic Bearing
Fan Speed (Max)
2000 rpm
Maximum Air Pressure
2.23mmH2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW365PL12SWA
Zoro #
G913768292
UPC #
841163089255
Country of Origin
China

Dimensions

Fan Depth
0.98"
Fan Height
4.72"
Radiator Height
15.59"
Maximum Fan Diameter
4.72"
Fan Width
4.72"
Radiator Width
4.72"
Radiator Depth
1.06"

Details

Cooler Type
Liquid Cooler
LED Color
ARGB
Fan Bearing Type
Hydraulic Bearing
Fan Speed (Max)
2000 rpm
Maximum Air Pressure
2.23mmH2O
Rated Current
310 mA
Number of Fans
3
Maximum Airflow
426.8-gal/min
Connectors
2510-4 Pin, 5V ARGB header-3 Pin
Noise Levels (A-Weighted)
25.8 dB(A)
Fan Speed (Min)
500 rpm
Radiator Material
Aluminum
Compatible Intel Socket
LGA-1200, R LGA-2011, H LGA-1156, R4 LGA-2066, H4 LGA-1151, LGA-1700, H2 LGA-1155, H3 LGA-1150
Package Contents
TH360 V2 ARGB Sync All-In-One Liquid Cooler - Snow Edition (1) PWM Cable (1) ARGB Cable Brackets for Intel and AMD CPU Sockets
Compatible AMD Socket
AM2 PGA-940, AM4, AM5, AM2+ PGA-940, AM3 PGA-941, AM3+
Item
Cooling Fan/Radiator/Water Block/Pump

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.