Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TH360 V2 Ultra AIO

  • Mfr # CLW384PL12SWA

  • Zoro # G013768246


product price: $213.53
/ea
Free Shipping & Returns

Key Features

Noise Levels (A-Weighted)
25.8 dB(A)
Radiator Width
4.72"
Connectors
4-pin PWM, 3-pin ARGB
Number of Fans
3
Maximum Air Pressure
2.23mmH2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW384PL12SWA
Zoro #
G013768246
UPC #
841163087954
Country of Origin
China

Dimensions

Radiator Width
4.72"
Radiator Depth
1.06"
Fan Depth
0.98"
Fan Height
4.72"
Radiator Height
15.59"
Fan Width
4.72"
Maximum Fan Diameter
4.72"

Details

Noise Levels (A-Weighted)
25.8 dB(A)
Connectors
4-pin PWM, 3-pin ARGB
Number of Fans
3
Maximum Air Pressure
2.23mmH2O
Compatible Intel Socket
LGA 2011-v3, R LGA-2011, LGA-1200, H2 LGA-1155, H4 LGA-1151, H3 LGA-1150, H LGA-1156, R4 LGA-2066, LGA-115X, LGA-1700
Package Contents
TH360 V2 Ultra ARGB Sync All-In-One Liquid Cooler Brackets for Latest Intel and AMD CPU Sockets (1) 900mm PWM Cable (1) 900mm ARGB Cable
Fan Speed (Max)
2000 rpm
Rated Current
310 mA
LED Color
ARGB
Maximum Airflow
426.8-gal/min
Cooler Type
Liquid Cooler
Compatible AMD Socket
AM3+, FM2, AM2 PGA-940, AM5, AM4, AM3 PGA-941, FM1, AM2+ PGA-940
Fan Speed (Min)
500 rpm
Radiator Material
Aluminum
Item
Cooling Fan/Radiator/Water Block/Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.