Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TH360 V2 Ultra Snow

  • Mfr # CLW405PL12SWA

  • Zoro # G513768302


product price: $213.53
/ea
Free Shipping & Returns

Key Features

Maximum Airflow
426.8-gal/min
Compatible Intel Socket
H3 LGA-1150, LGA-1700, H LGA-1156, H4 LGA-1151, LGA-1200, LGA 2011-v3, H2 LGA-1155, R LGA-2011, R4 LGA-2066
Fan Depth
0.98"
Fan Speed (Min)
500 rpm
Package Contents
TH360 V2 Ultra ARGB Sync All-In-One Liquid Cooler - Snow Edition (1) PWM Cable (1) ARGB Cable Brackets for Intel and AMD CPU Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW405PL12SWA
Zoro #
G513768302
UPC #
841163090381
Country of Origin
China

Dimensions

Fan Depth
0.98"
Fan Height
4.72"
Radiator Height
15.59"
Maximum Fan Diameter
4.72"
Fan Width
4.72"
Radiator Depth
1.06"
Radiator Width
4.72"

Details

Maximum Airflow
426.8-gal/min
Compatible Intel Socket
H3 LGA-1150, LGA-1700, H LGA-1156, H4 LGA-1151, LGA-1200, LGA 2011-v3, H2 LGA-1155, R LGA-2011, R4 LGA-2066
Fan Speed (Min)
500 rpm
Package Contents
TH360 V2 Ultra ARGB Sync All-In-One Liquid Cooler - Snow Edition (1) PWM Cable (1) ARGB Cable Brackets for Intel and AMD CPU Sockets
Noise Levels (A-Weighted)
25.8 dB(A)
Number of Fans
3
Maximum Air Pressure
2.23mmH2O
Radiator Material
Aluminum
Rated Current
310 mA
Compatible AMD Socket
AM3+, AM2 PGA-940, AM4, AM2+ PGA-940, AM5, FM1, AM3 PGA-941, FM2
LED Color
ARGB
Cooler Type
Liquid Cooler
Fan Speed (Max)
2000 rpm
Item
Cooling Fan/Radiator/Water Block/Pump

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.