Zoro Homepage

TH420 V2 ARGB Black AIO

  • Mfr # CLW376PL14SWA

  • Zoro # G113753685


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Connectors
5V ARGB header - 3 Pin, 2510 - 4 Pin PWM
Material
Copper, Rubber
Application
Chassis, CPU, Motherboard, Processor
Fan Bearing Type
Hydraulic Bearing
Min. Fan Speed
500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW376PL14SWA
Zoro #
G113753685
UPC #
841163087930
Country of Origin
China

Dimensions

Fan Width
5.51 in
Radiator Height
17.95 in
Radiator Depth
1.06 in
Fan Depth
0.98 in
Max. Fan Diameter
5.51"
Fan Height
5.51 in
Radiator Width
5.47 in
Max. Fan Dia.
5.51 in

Details

Connectors
5V ARGB header - 3 Pin, 2510 - 4 Pin PWM
Material
Copper, Rubber
Application
Chassis, CPU, Motherboard, Processor
Fan Bearing Type
Hydraulic Bearing
Min. Fan Speed
500 rpm
Max. Airflow
630.8 gal/min
Compatibility
AMD Socket: AM4, AM5, AM2 PGA-940, AM3+, AM2+ PGA-940, AM3 PGA-941; Intel Socket: LGA-1700, H2 LGA-1155, R LGA-2011, H3 LGA-1150, R4 LGA-2066, LGA-1200, H LGA-1156, H4 LGA-1151
Noise Levels
34.7 dB(A)
Number of Fans
3
Amps
310 mA
Item
Cooling Fan/Radiator/Water Block/Pump
Radiator Material
Aluminum
Max. Fan Speed
1800 rpm
LED Color
ARGB
Fan Life
4.6 yrs
Color
Black
Includes
Brackets for Latest Intel and AMD CPU Sockets, (1) 900mm PWM Cable, (1) 900mm ARGB Cable
Max. Air Pressure
3.02mmH2O
Cooler Type
Liquid Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.