Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TH420 V2 ARGB Snow

  • Mfr # CLW378PL14SWA

  • Zoro # G013768307


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Fan Width
5.51"
Number of Fans
3
Radiator Width
5.47"
Package Contents
TH420 V2 ARGB Sync All-In-One Liquid Cooler - Snow Edition (1) PWM Cable (1) ARGB Cable Brackets for Intel and AMD CPU Sockets
Radiator Height
17.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW378PL14SWA
Zoro #
G013768307
UPC #
841163089279
Country of Origin
China

Dimensions

Fan Width
5.51"
Radiator Width
5.47"
Radiator Height
17.95"
Maximum Fan Diameter
5.51"
Fan Depth
0.98"
Fan Height
5.51"
Radiator Depth
1.06"

Details

Number of Fans
3
Package Contents
TH420 V2 ARGB Sync All-In-One Liquid Cooler - Snow Edition (1) PWM Cable (1) ARGB Cable Brackets for Intel and AMD CPU Sockets
Connectors
5V ARGB header-3 Pin, 2510 - 4 Pin PWM
Compatible Intel Socket
H2 LGA-1155, H4 LGA-1151, R4 LGA-2066, LGA-1700, LGA-1200, R LGA-2011, H LGA-1156, H3 LGA-1150
Radiator Material
Aluminum
Cooler Type
Liquid Cooler
Fan Speed (Max)
1800 rpm
Maximum Air Pressure
3.02mmH2O
Rated Current
320 mA
Noise Levels (A-Weighted)
34.7 dB(A)
LED Color
ARGB
Fan Speed (Min)
500 rpm
Compatible AMD Socket
AM3+, AM4, AM2 PGA-940, AM3 PGA-941, AM2+ PGA-940, AM5
Maximum Airflow
630.8-gal/min
Item
Cooling Fan/Radiator/Water Block/Pump

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.