Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TH420 V2 Ultra Snow

  • Mfr # CLW407PL14SWA

  • Zoro # G413768280


product price: $224.16
/ea
Free Shipping & Returns

Key Features

Cooler Type
Liquid Cooler
Maximum Airflow
630.8-gal/min
Fan Width
5.51"
Maximum Fan Diameter
5.51"
Package Contents
TH420 V2 Ultra ARGB Sync All-In-One Liquid Cooler - Snow Edition (1) PWM Cable (1) ARGB Cable Brackets for Intel and AMD CPU Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW407PL14SWA
Zoro #
G413768280
UPC #
841163090404
Country of Origin
China

Dimensions

Fan Width
5.51"
Maximum Fan Diameter
5.51"
Fan Depth
0.98"
Radiator Width
5.47"
Radiator Height
17.95"
Radiator Depth
1.06"
Fan Height
5.51"

Details

Cooler Type
Liquid Cooler
Maximum Airflow
630.8-gal/min
Package Contents
TH420 V2 Ultra ARGB Sync All-In-One Liquid Cooler - Snow Edition (1) PWM Cable (1) ARGB Cable Brackets for Intel and AMD CPU Socket
Noise Levels (A-Weighted)
34.7 dB(A)
Number of Fans
3
Maximum Air Pressure
3.02mmH2O
Fan Speed (Min)
500 rpm
Fan Speed (Max)
1800 rpm
Compatible AMD Socket
AM3+, AM3 PGA-941, AM2+ PGA-940, AM4, AM5, FM1, AM2 PGA-940, FM2
Compatible Intel Socket
LGA-1700, LGA-1200, H LGA-1156, R4 LGA-2066, H2 LGA-1155, H4 LGA-1151, LGA 2011-v3, R LGA-2011, H3 LGA-1150
Radiator Material
Aluminum
LED Color
ARGB
Rated Current
320 mA
Item
Cooling Fan/Radiator/Water Block/Pump

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.