Zoro Homepage

TOUGHAIR 110 140W TDP Top Flow CPU Cooler

  • Mfr # CLP073AL12BLA

  • Zoro # G910126569


product price: $43.19
/ea

Key Features

Compatible AMD Socket
FM2, AM2+ PGA-940, AM3+, AM4, FM1, AM3 PGA-941, AM2 PGA-940
Fan Height
0.98"
Maximum Airflow
436.5-gal/min
Noise Levels (A-Weighted)
23.6 dB(A)
Fan Life
4.6 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP073AL12BLA
Zoro #
G910126569
UPC #
841163077634
Country of Origin
China

Dimensions

Fan Height
0.98"
Maximum Fan Diameter
4.72"
Fan Width
4.72"
Height
4.5"
Width
4.9"

Details

Compatible AMD Socket
FM2, AM2+ PGA-940, AM3+, AM4, FM1, AM3 PGA-941, AM2 PGA-940
Maximum Airflow
436.5-gal/min
Noise Levels (A-Weighted)
23.6 dB(A)
Fan Life
4.6 Year
Cooler Type
Air
Connectors
2510 - 4Pin
Heatsink Material
Copper, Aluminum
Maximum Air Pressure
2.41mmH2O
Rated Current
480 mA
Compatible Intel Socket
H LGA-1156, H2 LGA-1155, H4 LGA-1151, LGA-1700, H3 LGA-1150, LGA-1200
Number of Fans
1
Fan Speed (Max)
2000 rpm
Fan Speed (Min)
500 rpm
Item
Cooling Fan/Heatsink

Description

TOUGHAIR 110 140W TDP Top Flow CPU Cooler, Intel/AMD Universal Socket LGA 1700/1200, 120mm 2000RPM High Static Pressure PWM Fan.A top flow designed CPU cooler equipped with an optimized 120 mm high static pressure fan and a newly designed heat sink, which guarantees its outstanding performance. Intel and AMD socket.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.