This item is Discontinued.

Thermaltake Toughpower Grand RGB 850W 80 PLUS Gold ATX12V 2.4 & EPS12V 2.92 Power PS-TPG-0850FPCGUS-R

Toughpower Grand RGB 850W 80 PLUS Gold ATX12V 2.4 & EPS12V 2.92 Power (Discontinued)

  • Mfr # PS-TPG-0850FPCGUS-R
  • Zoro # G6334913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-TPG-0850FPCGUS-R
Zoro #
G6334913
UPC #
841163066690
Country of Origin
Switzerland

Dimensions

Depth
6.3"
Width
5.9"
Height
3.4"

Details

Output Power
850 W
Product Type
Power Supply

Description

Toughpower Grand RGB PS-TPG-0850FPCGUS-R 850W 80 PLUS Gold ATX12V 2.4 & EPS12V 2.92 Power Supply w/ Active PFC & Full Modular (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.