Zoro Homepage

Toughpower PF3 1050w

  • Mfr # PSTPD1050FNFAPUL

  • Zoro # G613768325


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Height
3.4 in
Specification Compliance
ATX 3.0
Output Power
1050 W
Depth
5.9 in
Number of +12V Rails
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTPD1050FNFAPUL
Zoro #
G613768325
UPC #
841163087336
Country of Origin
China

Dimensions

Height
3.4 in
Depth
5.9 in
Width
5.5 in

Details

Item
Power Supply
Specification Compliance
ATX 3.0
Output Power
1050 W
Number of +12V Rails
1
Output Voltage
3.3V DC, -12V DC, 12V DC, 5V DC
Number of Fans
1
Green Environmental Attribute
80 Plus Platinum; Environmentally Friendly
Output Current
3 A, 20 A, 300 mA, 87.50 A
NVIDIA SLI Supported
Yes
ATI CrossFire Supported
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.