Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower 250 Black

  • Mfr # CA1Z900S1WN00

  • Zoro # G415232093


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Tempered Glass, SPCC
Number of Audio Out Ports
1
Color
Black
Max. CPU Cooler Height
8.27 in
Front Audio In
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1Z900S1WN00
Zoro #
G415232093
UPC #
841163097229
Country of Origin
China

Dimensions

Max. CPU Cooler Height
8.27 in
Installed Fan Size
4.72 in
Width
11.8 in
Max. PSU Length
7.87"
Max. GPU Length
14.17"
Fan Size Supported
5.51 in, 4.72 in
Depth
11.1 in
Height
19.9 in

Details

Material
Tempered Glass, SPCC
Number of Audio Out Ports
1
Color
Black
Front Audio In
Yes
Features
LCD Display
Number of Internal 3.5" Bays
1
Front Audio Out
Yes
Number of Fans Installed
2
Cooler Type
Fan Cooler
Item
Gaming Computer Case
USB Port Details
(2) USB 3.0, (1) USB 3.2 (Gen 2) Type C
Front USB
Yes
Number of Fans Supported
7
Number of Audio In Ports
1
Number of USB Ports
3
Number of Internal 2.5" Bays
2
Motherboard Supported
Mini ITX

Description

Introducing the Thermaltake Tower 250 mITX Mini Tower, featuring the same octagon design the Tower series is known for while being shrunk down to accommodate mITX builds. Coming in at 19.9 in 506mm Tall, 11.8in 300mm Wide, and 11.5in 281mm in depth the Tower 250 leaves a small footprint while still being able to support GPUs up to 360mm in length as well as Radiators up to 360mm in size. Preinstalled are 2x120mm CT fans located at the top of the chassis to provide exhaust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.