Zoro Homepage

Tower 250 Hydrangea Blue

  • Mfr # CA1Z900SFWN00

  • Zoro # G815232105


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Max. PSU Length
7.87"
Number of Fans Supported
7
Number of Audio In Ports
1
Features
LCD Display
Number of Internal 2.5" Bays
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1Z900SFWN00
Zoro #
G815232105
UPC #
841163098288
Country of Origin
China

Dimensions

Max. PSU Length
7.87"
Fan Size Supported
5.51 in, 4.72 in
Installed Fan Size
4.72 in
Height
19.9 in
Max. GPU Length
14.17"
Depth
11.1 in
Max. CPU Cooler Height
8.27 in
Width
11.8 in

Description

Introducing the Thermaltake Tower 250 mITX Mini Tower, featuring the same octagon design the Tower series is known for while being shrunk down to accommodate mITX builds. Coming in at 19.9 in 506mm Tall, 11.8in 300mm Wide, and 11.5in 281mm in depth the Tower 250 leaves a small footprint while still being able to support GPUs up to 360mm in length as well as Radiators up to 360mm in size. Preinstalled are 2x120mm CT fans located at the top of the chassis to provide exhaust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.