Zoro Homepage

Tower 250 Matcha Green

  • Mfr # CA1Z900SEWN00

  • Zoro # G214935751


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Height
19.9 in
Features
LCD Display
Front USB
Yes
Cooler Type
Fan Cooler
Number of Fans Installed
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1Z900SEWN00
Zoro #
G214935751
UPC #
841163098271
Country of Origin
China

Dimensions

Height
19.9 in
Max. PSU Length
7.87"
Depth
11.1 in
Fan Size Supported
5.51 in, 4.72 in
Max. GPU Length
14.17"
Max. CPU Cooler Height
8.27 in
Width
11.8 in
Installed Fan Size
4.72 in

Details

Features
LCD Display
Front USB
Yes
Cooler Type
Fan Cooler
Number of Fans Installed
2
Number of Internal 2.5" Bays
2
Front Audio Out
Yes
Front Audio In
Yes
Motherboard Supported
Mini ITX
USB Port Details
(2) USB 3.0, (1) USB 3.2 (Gen 2) Type C
Material
Tempered Glass, SPCC
Item
Gaming Computer Case
Number of USB Ports
3
Number of Fans Supported
7
Number of Audio Out Ports
1
Color
Matcha Green
Number of Audio In Ports
1
Number of Internal 3.5" Bays
1

Description

Introducing the Thermaltake Tower 250 mITX Mini Tower, featuring the same octagon design the Tower series is known for while being shrunk down to accommodate mITX builds. Coming in at 19.9 in 506mm Tall, 11.8in 300mm Wide, and 11.5in 281mm in depth the Tower 250 leaves a small footprint while still being able to support GPUs up to 360mm in length as well as Radiators up to 360mm in size. Preinstalled are 2x120mm CT fans located at the top of the chassis to provide exhaust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.