
Tower 300 Black
Mfr # CA1Y400S1WN00
Zoro # G414148494
product price: $195.19
/ea
Free Shipping & Returns
Key Features
Fan Size Supported
5.51 in
Number of Audio Out Ports
1
Width
13.5 in
Color
Black
Material
SPCC, Tempered Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA1Y400S1WN00
Zoro #
G414148494
UPC #
841163091067
Country of Origin
China
Dimensions
Fan Size Supported
5.51 in
Width
13.5 in
Height
21.7 in
Max. PSU Length
8.66"
Max. CPU Cooler Height
8.27 in
Depth
11.1 in
Details
Item
Computer Case
Number of Audio Out Ports
1
Color
Black
Material
SPCC, Tempered Glass
USB Port Details
(2) USB 3.0, (1) USB 3.2 (Gen 2) Type C
Motherboard Supported
Micro ATX, Mini ITX
Cooler Type
Fan Cooler
Number of Internal 3.5" Bays
3
Front USB
Yes
Number of Expansion Slots
4
Number of Fans Supported
8
Number of Total Expansion Bays
3
Front Audio Out
Yes
Number of USB Ports
3
Front Audio In
Yes
Number of Audio In Ports
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.