Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower 300 Bumblebee

  • Mfr # CA1Y400S4WN00

  • Zoro # G613768462


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
3
Number of Audio In Ports
1
Max. CPU Cooler Height
8.27 in
Number of Total Expansion Bays
3
USB Port Details
(1) USB 3.2 (Gen 2) Type C, (2) USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1Y400S4WN00
Zoro #
G613768462
UPC #
841163091111
Country of Origin
China

Dimensions

Max. CPU Cooler Height
8.27 in
Width
13.5 in
Height
21.7 in
Fan Size Supported
5.51 in
Max. PSU Length
8.66"
Depth
11.1 in

Details

Number of USB Ports
3
Number of Audio In Ports
1
Number of Total Expansion Bays
3
USB Port Details
(1) USB 3.2 (Gen 2) Type C, (2) USB 3.0
Number of Expansion Slots
4
Color
Bumblebee
Number of Internal 3.5" Bays
3
Front USB
Yes
Front Audio In
Yes
Front Audio Out
Yes
Cooler Type
Fan Cooler
Material
Tempered Glass, SPCC
Item
Computer Case
Motherboard Supported
Micro ATX, Mini ITX
Number of Audio Out Ports
1
Number of Fans Supported
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.