Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower 300 Hydrangea Blue

  • Mfr # CA1Y400SFWN00

  • Zoro # G414148470


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Tempered Glass, SPCC
Max. CPU Cooler Height
8.27 in
Number of Expansion Slots
4
Number of Total Expansion Bays
3
USB Port Details
(1) USB 3.2 (Gen 2) Type C, (2) USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA1Y400SFWN00
Zoro #
G414148470
UPC #
841163091128
Country of Origin
China

Dimensions

Max. CPU Cooler Height
8.27 in
Depth
11.1 in
Height
21.7 in
Max. PSU Length
8.66"
Width
13.5 in
Fan Size Supported
5.51 in

Details

Item
Computer Case
Material
Tempered Glass, SPCC
Number of Expansion Slots
4
Number of Total Expansion Bays
3
USB Port Details
(1) USB 3.2 (Gen 2) Type C, (2) USB 3.0
Number of Internal 3.5" Bays
3
Number of Audio In Ports
1
Motherboard Supported
Micro ATX, Mini ITX
Number of USB Ports
3
Color
Hydrangea Blue
Number of Audio Out Ports
1
Front USB
Yes
Number of Fans Supported
8
Front Audio In
Yes
Front Audio Out
Yes
Cooler Type
Fan Cooler

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.