Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower 300 Matcha Green

  • Mfr # CA1Y400SEWN00

  • Zoro # G014148474


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Number of Fans Supported
8
Max. PSU Length
8.66"
Width
13.5 in
Height
21.7 in
Number of Internal 3.5" Bays
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1Y400SEWN00
Zoro #
G014148474
UPC #
841163091104
Country of Origin
China

Dimensions

Max. PSU Length
8.66"
Width
13.5 in
Height
21.7 in
Depth
11.1 in
Fan Size Supported
5.51 in
Max. CPU Cooler Height
8.27 in

Details

Item
Computer Case
Number of Fans Supported
8
Number of Internal 3.5" Bays
3
Color
Matcha Green
Front Audio Out
Yes
Number of Audio Out Ports
1
Motherboard Supported
Mini ITX, Micro ATX
USB Port Details
(1) USB 3.2 (Gen 2) Type C, (2) USB 3.0
Number of Expansion Slots
4
Number of Total Expansion Bays
3
Number of Audio In Ports
1
Front Audio In
Yes
Cooler Type
Fan Cooler
Front USB
Yes
Material
Tempered Glass, SPCC
Number of USB Ports
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.