Zoro Homepage

Tower 300 Racing Green

  • Mfr # CA1Y400SCWN00

  • Zoro # G414148449


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Front Audio Out
Yes
Front USB
Yes
Fan Size Supported
5.51 in
Number of USB Ports
3
Number of Audio Out Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1Y400SCWN00
Zoro #
G414148449
UPC #
841163091098
Country of Origin
China

Dimensions

Fan Size Supported
5.51 in
Width
13.5 in
Max. PSU Length
8.66"
Max. CPU Cooler Height
8.27 in
Depth
11.1 in
Height
21.7 in

Details

Item
Computer Case
Front Audio Out
Yes
Front USB
Yes
Number of USB Ports
3
Number of Audio Out Ports
1
Front Audio In
Yes
Number of Fans Supported
8
Number of Internal 3.5" Bays
3
Number of Total Expansion Bays
3
Material
SPCC, Tempered Glass
Cooler Type
Fan Cooler
USB Port Details
(2) USB 3.0, (1) USB 3.2 (Gen 2) Type C
Color
Racing Green
Number of Expansion Slots
4
Motherboard Supported
Mini ITX, Micro ATX
Number of Audio In Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.