
Tower 300 Snow
Mfr # CA1Y400S6WN00
Zoro # G214148496
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Material
SPCC, Tempered Glass
Cooler Type
Fan Cooler
Number of Fans Supported
8
Number of Internal 3.5" Bays
3
Motherboard Supported
Micro ATX, Mini ITX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA1Y400S6WN00
Zoro #
G214148496
UPC #
841163091074
Country of Origin
China
Dimensions
Fan Size Supported
5.51 in
Height
21.7 in
Max. CPU Cooler Height
8.27 in
Max. PSU Length
8.66"
Width
13.5 in
Depth
11.1 in
Details
Item
Computer Case
Material
SPCC, Tempered Glass
Cooler Type
Fan Cooler
Number of Fans Supported
8
Number of Internal 3.5" Bays
3
Motherboard Supported
Micro ATX, Mini ITX
Number of Audio In Ports
1
Front Audio Out
Yes
Number of Total Expansion Bays
3
Front Audio In
Yes
Front USB
Yes
Number of Expansion Slots
4
Color
Snow
Number of Audio Out Ports
1
USB Port Details
(1) USB 3.2 (Gen 2) Type C, (2) USB 3.0
Number of USB Ports
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.