Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower 600 Black mid tower

  • Mfr # CA1Z100M1WN00

  • Zoro # G414935858


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Front USB
Yes
Max. CPU Cooler Height
8.27 in
Max. GPU Length
15.75"
Depth
11.3 in
Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA1Z100M1WN00
Zoro #
G414935858
UPC #
841163095256
Country of Origin
China

Dimensions

Max. CPU Cooler Height
8.27 in
Max. GPU Length
15.75"
Depth
11.3 in
Width
16.5 in
Max. PSU Length
8.66"
Height
21.7 in
Fan Size Supported
4.72 in, 5.51 in
Installed Fan Size
5.51 in

Details

Front USB
Yes
Color
Black
Front Audio In
Yes
Number of Internal 2.5" Bays
2
Number of Fans Installed
2
Number of Internal 3.5" Bays
1
Material
Tempered Glass, SPCC
Number of Audio In Ports
1
Front Audio Out
Yes
USB Port Details
(4) USB 3.0 Type-A, (1) USB 3.2 Gen 2 Type C
Number of USB Ports
5
Cooler Type
Fan Cooler
Motherboard Supported
Mini ITX, Micro ATX, ATX
Item
Gaming Computer Case
Number of Fans Supported
9
Features
LCD Display, Dust Filter, Cable Management, Reset Button
Number of Audio Out Ports
1

Description

The Tower 600 Mid-Tower ATX case offers a unique vertical interior layout and octagonal shape, designed to be a part of the iconic Tower series family. It supports hidden-connector motherboards, up to a 420mm radiator, and offers ample space for high-end cooling solutions. With tool-free access to three tempered glass panels and rotational PCI-e slots for upright GPU mounting, The Tower 600 is built for performance and style. Available in Black, Snow, Matcha Green, and Hydrangea Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.